Shop All Heating and Cooling Tools
Airsept
Smart Splice Str Connect 3/8"Ln-#6 Hose
Mfr # 76702
Zoro # G5315764
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in to # 6
- Material Aluminum, Rubber
- Size (In.) 4-1/4 in H x 2 in W x 1-1/4 in D
- Application Automotive
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76702
- Zoro # G5315764
- UPC # 602163767020
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/8 in to # 6 |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Details
Item | Smart Splice Straight Connect |
Material | Aluminum, Rubber |
Application | Automotive |
Number of Pieces | 7 |
For Use With | A/C Reduced Barrier Hose to Metal Line Connection |
Type | A/C, Heater, Coolant |
Includes | Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve |
Part Type | Straight Line-to-Hose Connector |
Tool Type | Straight Line-to-Hose Connector |
Description
Smart Splice Straight Connect, Tool Type Straight Line-to-Hose Connector, Application Automotive, For Use With A/C Reduced Barrier Hose to Metal Line Connection, Material Aluminum, Rubber, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A206)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD (76001)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- SUPERCOOL A/C Flush Gun, w/Trigger Nozzle (27361)
- Airsept Heating and Cooling Tools