Shop All Heating and Cooling Tools
Airsept
Smart Splice Str Connect 3/4"Ln-#12 Hose
Mfr # 76705
Zoro # G5315773
product price: $43.34
/ea
$43.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in to # 12
- Number of Pieces 7
- Type A/C, Heater, Coolant
- For Use With A/C Reduced Barrier Hose to Metal Line Connection
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76705
- Zoro # G5315773
- UPC # 602163767051
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/4 in to # 12 |
Size (In.) | 5-3/4 in H x 2-1/20 in W x 1-1/4 in D |
Size | 5 3/4 in H x 2 1/20 in W x 1 1/4 in D |
Details
Item | Smart Splice Straight Connect |
Number of Pieces | 7 |
Type | A/C, Heater, Coolant |
For Use With | A/C Reduced Barrier Hose to Metal Line Connection |
Application | Automotive |
Material | Aluminum, Rubber |
Includes | Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve |
Part Type | Straight Line-to-Hose Connector |
Tool Type | Straight Line-to-Hose Connector |
Description
Smart Splice Straight Connect, Tool Type Straight Line-to-Hose Connector, Application Automotive, For Use With A/C Reduced Barrier Hose to Metal Line Connection, Material Aluminum, Rubber, Size 5 3/4 in H x 2 1/20 in W x 1 1/4 in D, Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- DAYTON Element, 3000W, 240V (HV18022113016G)
- BROAN Blower Wheel (99110379)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- AIRSEPT Straight A/C Hose Connector - #10 to #10 (76803)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- SUPERIOR SMOKE SmokeCandles, Dbl Wick, 40,000 cu ft, PK12 (W3C)
- Airsept Heating and Cooling Tools