Shop All Heating and Cooling Tools
Airsept
Smart Splice Str Connect 1/2"Ln-#8 Hose
Mfr # 76701
Zoro # G5315721
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in to # 8
- Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve
- Type A/C, Heater, Coolant
- Number of Pieces 7
- Size (In.) 4-1/4 in H x 2 in W x 1-1/4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76701
- Zoro # G5315721
- UPC # 602163767013
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in to # 8 |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Details
Item | Smart Splice Straight Connect |
Includes | Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve |
Type | A/C, Heater, Coolant |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Application | Automotive |
For Use With | A/C Reduced Barrier Hose to Metal Line Connection |
Part Type | Straight Line-to-Hose Connector |
Tool Type | Straight Line-to-Hose Connector |
Description
Smart Splice Straight Connect, Tool Type Straight Line-to-Hose Connector, Application Automotive, For Use With A/C Reduced Barrier Hose to Metal Line Connection, Material Aluminum, Rubber, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB34)
- CANARM Downblast Exhauster (ALX120-DD050EC)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD (76001)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- REGIN Smoke Matches, PK100 (S210-100)
- Airsept Heating and Cooling Tools