Shop All Radiator Tools
Airsept
Service T Block, 8-7/8 in. O.D., Aluminum
Mfr # 76077
Zoro # G2016850
product price: $588.48
/ea
Free Shipping & Returns
$588.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 8 7/8 in
- Application A/C Service Port Repair, Rear A/C System Blockoff
- Includes (10) Blockoff Bodies, (10) Coupler Bodies, (10) Service Port Caps, (30) Anti-Vibration Tension Rings, (30) Nuts, (30) Sealing Sleeves
- Number of Pieces 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76077
- Zoro # G2016850
- UPC # 602163760779
- Country of Origin United States
- Category Radiator Tools
Dimensions
Outside Dia. | 8 7/8 in |
Size (In.) | 14 in |
Outside Diameter | 8 7/8 in |
Size | 14 in |
Details
Item | Service T Repair Kits, Line Blockoff Kits |
Material | Aluminum |
Application | A/C Service Port Repair, Rear A/C System Blockoff |
Includes | (10) Blockoff Bodies, (10) Coupler Bodies, (10) Service Port Caps, (30) Anti-Vibration Tension Rings, (30) Nuts, (30) Sealing Sleeves |
Number of Pieces | 121 |
Type | A/C |
For Use With | A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines |
Part Type | Smart Splice Line Terminator |
Tool Type | Smart Splice Line Terminator |
Description
Service T Repair Kits, Line Blockoff Kits, Tool Type Smart Splice Line Terminator, Application A/C Service Port Repair, Rear A/C System Blockoff, Material Aluminum, For Use With A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines, Outside Diameter 8 7/8 in, Number of Pieces 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Reaming/Deburring Tool, 3/16"(4mm)-1/2"(12mm) Brake/Fuel/Trans Tubing (TR-1)
- ELECTRONIC SPECIALTIES 70Pc Diagnostic Test Terminal Set (846)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Yellow (45003-5)
- MARINCO 12 V 150W CUP HOLDER INVERTER (79018)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- MOTORAD Radiator Cap, 10294 (1006-15)
- Airsept Service & Shop Tools