Shop All Radiator Tools
Airsept
Service Port Access Tool, 4 in O.D., R134a
Mfr # 90003
Zoro # G2016738
product price: $188.08
/ea
Free Shipping & Returns
$188.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type R134a A/C
- Outside Dia. 1 in
- Application Automotive A/C
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 90003
- Zoro # G2016738
- UPC # 602163900038
- Country of Origin Netherlands
- Category Radiator Tools
Dimensions
Outside Dia. | 1 in |
Size (In.) | 4 in |
Size | 4 in |
Outside Diameter | 1 in |
Details
Item | Service Port Access Tool |
Material | Aluminum |
Type | R134a A/C |
Application | Automotive A/C |
Number of Pieces | 1 |
For Use With | R-134A A/C System Service |
Tool Type | High and Low Side Port Extenders |
Description
Service Port Access Tool, Tool Type High and Low Side Port Extenders, Application Automotive A/C, For Use With R-134A A/C System Service, Material Aluminum, Outside Diameter 1 in, Size 4 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk1430 (10PK1430)
- LIPPERT PUMP WATER 12V 3.0 GPM WITH STRAINER AND CONNECTORS - RETAIL BOX (689052)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- BOSCH REAR WIPER BLADE (H307F)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- ALLSTAR PERFORMANCE Radiator Fin Comb Kit (AL374843)
- Airsept Radiator Tools