Shop All Radiator Tools
Airsept
Metal Line Repair Kit, 8-7/8 in. O.D.
Mfr # 76076
Zoro # G2016869
product price: $612.32
/ea
Free Shipping & Returns
$612.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Metal Line to Metal Line Repair
- Includes (18) Coupler Bodies, (36) Anti-Vibration Tension Rings, (36) Nuts, (36) Sealing Sleeves
- Size (In.) 14 in
- Number of Pieces 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76076
- Zoro # G2016869
- UPC # 602163760762
- Country of Origin United States
- Category Radiator Tools
Dimensions
Size (In.) | 14 in |
Outside Dia. | 8 7/8 in |
Size | 14 in |
Outside Diameter | 8 7/8 in |
Details
Item | Metal Line to Metal Line Repair Kit |
Material | Aluminum |
Application | Metal Line to Metal Line Repair |
Includes | (18) Coupler Bodies, (36) Anti-Vibration Tension Rings, (36) Nuts, (36) Sealing Sleeves |
Number of Pieces | 127 |
For Use With | A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Part Type | Smart Splice Straight |
Tool Type | Smart Splice Straight |
Description
Metal Line to Metal Line Repair Kit, Tool Type Smart Splice Straight, Application Metal Line to Metal Line Repair, For Use With A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines, Material Aluminum, Outside Diameter 8 7/8 in, Size 14 in, Includes (18) Coupler Bodies, (36) Anti-Vibration Tension Rings, (36) Nuts, (36) Sealing Sleeves, Number of Pieces 127
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- WEATHERTECH CargoLiners/Black, 40150 (40150)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 1/2" Post - 2-Pack (252287)
- DISCO European Style Hose Clamps 12mm-18mm C/R 8mm Band W PK10 (11922PK)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- MOTORAD Safety Radiator Cap, 14 to 18 lb., Metal (ST16)
- Airsept Radiator Tools