Shop All Radiator Tools
Airsept
Line to Hose Repair Kit, 8-7/8 in. O.D.
Mfr # 76078
Zoro # G2016841
product price: $628.00
/ea
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 14 in
- Includes (13) Anti-Vibration Tension Rings, (13) Nuts, (13) Sealing Sleeves, (17) Coupler Bodies, (21) Crimp Spacers, (42) Hose Crimps
- Number of Pieces 120
- For Use With A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76078
- Zoro # G2016841
- UPC # 602163760786
- Country of Origin United States
- Category Radiator Tools
Dimensions
Size (In.) | 14 in |
Outside Dia. | 8 7/8 in |
Outside Diameter | 8 7/8 in |
Size | 14 in |
Details
Item | Line to Hose, Hose to Hose Repair Kit |
Material | Aluminum |
Includes | (13) Anti-Vibration Tension Rings, (13) Nuts, (13) Sealing Sleeves, (17) Coupler Bodies, (21) Crimp Spacers, (42) Hose Crimps |
Number of Pieces | 120 |
For Use With | A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines |
Application | Hose to Hose Repair, Metal Line to Hose Repair |
Type | A/C, Heater, Coolant |
Part Type | Smart Splice Connectors |
Tool Type | Smart Splice Connectors |
Description
Line to Hose, Hose to Hose Repair Kit, Tool Type Smart Splice Connectors, Application Hose to Hose Repair, Metal Line to Hose Repair, For Use With A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines, Material Aluminum, Outside Diameter 8 7/8 in, Size 14 in, Includes (13) Anti-Vibration Tension Rings, (13) Nuts, (13) Sealing Sleeves, (17) Coupler Bodies, (21) Crimp Spacers, (42) Hose Crimps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Garboard Drain, #520040-1 (520040-1)
- CURT Front Mount Hitch w/2" Receiver, 31374 (31374)
- GARELICK Garelick 75120 Locking Seat Swivel - Stainless Steel (75120)
- TRU-FLATE Clamp-In V, 0.305-32, 1-1/4 In, PK50 (30-463-50)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- ALLSTAR PERFORMANCE Radiator Fin Comb Kit (AL374843)
- Airsept Radiator Tools