Shop All Heating and Cooling Tools
Airsept
Line Terminator Rear AC Blockoff 5/8" OD
Mfr # 76504
Zoro # G5315877
product price: $25.58
/ea
$25.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Number of Pieces 4
- Size (In.) 5-3/4 in H x 2-1/20 in W x 5/8 in OD
- Application Automotive
- Material Aluminum, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76504
- Zoro # G5315877
- UPC # 602163765040
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/8 in |
Size (In.) | 5-3/4 in H x 2-1/20 in W x 5/8 in OD |
Outside Diameter | 5/8 in |
Size | 5 3/4 in H x 2 1/20 in W x 5/8 in OD |
Details
Item | Line Terminator Rear AC Blockoff |
Number of Pieces | 4 |
Application | Automotive |
Material | Aluminum, Rubber |
Type | A/C |
Includes | Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves |
For Use With | Block Damaged or Unused A/C Lines |
Part Type | Line Terminator Blockoff |
Tool Type | Line Terminator Blockoff |
Description
Line Terminator Rear AC Blockoff, Tool Type Line Terminator Blockoff, Application Automotive, For Use With Block Damaged or Unused A/C Lines, Material Aluminum, Rubber, Outside Diameter 5/8 in, Size 5 3/4 in H x 2 1/20 in W x 5/8 in OD, Includes Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-51625-11-2)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD (76064)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Straight A/C Hose Connector - #6 to #6 (76801)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- Airsept Heating and Cooling Tools