Shop All Heating and Cooling Tools
Airsept
Line Terminator Rear AC Blockoff 5/16"OD
Mfr # 76503
Zoro # G5315651
product price: $21.56
/ea
$21.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- For Use With Block Damaged or Unused A/C Lines
- Material Aluminum, Rubber
- Number of Pieces 4
- Size (In.) 4-1/4 in H x 2 in W x 5/16 in OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76503
- Zoro # G5315651
- UPC # 602163765033
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/16 in |
Size (In.) | 4-1/4 in H x 2 in W x 5/16 in OD |
Outside Diameter | 5/16 in |
Size | 4 1/4 in H x 2 in W x 5/16 in OD |
Details
Item | Line Terminator Rear AC Blockoff |
For Use With | Block Damaged or Unused A/C Lines |
Material | Aluminum, Rubber |
Number of Pieces | 4 |
Includes | Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves |
Type | A/C |
Application | Automotive |
Part Type | Line Terminator Blockoff |
Tool Type | Line Terminator Blockoff |
Description
Line Terminator Rear AC Blockoff, Tool Type Line Terminator Blockoff, Application Automotive, For Use With Block Damaged or Unused A/C Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, Size 4 1/4 in H x 2 in W x 5/16 in OD, Includes Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- MOVINCOOL Cold Air Self-Supported Duct, 5 in W, 10 ft L (LA481744-0420)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 16"cu. (HP163)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Line Splice Straight Service Pack, 35 pcs (76250)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- Airsept Heating and Cooling Tools