Shop All Heating and Cooling Tools
Airsept
Line Splice Strght Reducer 3/8"-5/16" OD
Mfr # 76004
Zoro # G5315843
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in to 5/16 in
- Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
- Number of Pieces 7
- Material Aluminum, Rubber
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76004
- Zoro # G5315843
- UPC # 602163760045
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/8 in to 5/16 in |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Details
Item | Line Splice Straight Reducer |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Part Type | Line Splice Straight SAE Fittings |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Reducer, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VE1YNW5CG)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- MAXITROL 210G-2 1/2 2-1/2" Gas Pressure (210G-2)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- AIRSEPT Straight A/C Hose Connector - #12 to #12 (76804)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Straight A/C Hose Connector - #6 to #6 (76801)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- Airsept Heating and Cooling Tools