Shop All Heating and Cooling Tools
Airsept
Line Splice Strght Reducer 1/2"-3/8" OD
Mfr # 76006
Zoro # G5315536
original price:
$33.59
5% off
new price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in to 3/8 in
- Material Aluminum, Rubber
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Size (In.) 4-1/4 in H x 2 in W x 1-1/4 in D
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76006
- Zoro # G5315536
- UPC # 602163760069
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in to 3/8 in |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Details
Item | Line Splice Straight Reducer |
Material | Aluminum, Rubber |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Number of Pieces | 7 |
Part Type | Line Splice Straight SAE Fittings |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Reducer, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 14" x 25" x 1", 4 Pack (KB14X25X1_4)
- LOCHINVAR Ventilation Fan (100233489)
- OMNITEC DESIGN Water Filtration System Portable (OWF115)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- EMBASSY INDUSTRIES Embassy O-ring for End block Group, , Package of 10 (11240602)
- Airsept Heating and Cooling Tools