Shop All Heating and Cooling Tools
Airsept
Line Splice Straight Repair Kit 5/16" OD
Mfr # 76003
Zoro # G5315554
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
- Size (In.) 4-1/4 in H x 2 in W x 1-1/4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76003
- Zoro # G5315554
- UPC # 602163760038
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/16 in |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Outside Diameter | 5/16 in |
Details
Item | Line Splice Straight Repair Kit |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Part Type | Line Splice Straight SAE Fittings |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Repair Kit, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- SUPCO Thermostat Guard, BTGK (BTG-K)
- TACO 5401 Direct Mount Non-Electric (5401)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- AIRSEPT Line Terminator Blockoff Kit, 16mm OD lne (77516)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- AIRSEPT Straight A/C Hose Connector - #6 to #6 (76801)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- REGIN Smoke Matches, PK100 (S210-100)
- Airsept Heating and Cooling Tools