Shop All Heating and Cooling Tools
Airsept
Line Splice Straight Repair Kit 1/2" OD
Mfr # 76001
Zoro # G5315527
product price: $31.71
/ea
$31.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
- Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76001
- Zoro # G5315527
- UPC # 602163760014
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in |
Size (In.) | 4-1/4 in H x 2 in W x 1-1/4 in D |
Size | 4 1/4 in H x 2 in W x 1 1/4 in D |
Outside Diameter | 1/2 in |
Details
Item | Line Splice Straight Repair Kit |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Part Type | Line Splice Straight SAE Fittings |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Repair Kit, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 1/2 in, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- PUROLATOR Air Filter, 14x30x1 Hi-E 40 - MERV 8 (6 Pack) (14x30x1x1 HI (6 Pack))
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- Airsept Heating and Cooling Tools