Shop All Heating and Cooling Tools
Airsept
Line Splice Low Side Service "T" 1/2" OD
Mfr # 76201
Zoro # G5315712
product price: $41.93
/ea
$41.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Includes Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves
- Material Aluminum, Rubber
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- For Use With R-134A Inline Service Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76201
- Zoro # G5315712
- UPC # 602163762018
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Outside Diameter | 1/2 in |
Details
Item | Line Splice Low Side Service |
Includes | Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves |
Material | Aluminum, Rubber |
For Use With | R-134A Inline Service Port |
Number of Pieces | 8 |
Application | Automotive |
Type | A/C |
Part Type | Line Splice Low Side Service "T" |
Tool Type | Line Splice Low Side Service "T |
Description
Line Splice Low Side Service, Tool Type Line Splice Low Side Service In.T In., Application Automotive, For Use With R-134A Inline Service Port, Material Aluminum, Rubber, Outside Diameter 1/2 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- GENERAL FILTERS 88-Cr Wool Felt Replacement (88-CR)
- KOCH HEPA, Filter, Galv, 15-3/8x19-3/8x11-1/2"HC (H81A2X1)
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- AIRSEPT Large AC Oil Injector w/Sight Glass Body (90021)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIRSEPT Metal Tube Cutter-Heavy Duty (90043)
- Airsept Heating and Cooling Tools