Shop All Heating and Cooling Tools
Airsept
Line Splice Hi Side Service "T" 1/2" OD
Mfr # 76214
Zoro # G5315791
product price: $41.93
/ea
$41.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Application Automotive
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- Number of Pieces 8
- Type A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76214
- Zoro # G5315791
- UPC # 602163762148
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Outside Diameter | 1/2 in |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Details
Item | Line Splice Hi Side Service |
Application | Automotive |
Number of Pieces | 8 |
Type | A/C |
For Use With | R-134A Inline Service Port |
Includes | Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves |
Material | Aluminum, Rubber |
Part Type | Line Splice High Side Service "T" |
Tool Type | Line Splice High Side Service "T |
Description
Line Splice Hi Side Service, Tool Type Line Splice High Side Service In.T In., Application Automotive, For Use With R-134A Inline Service Port, Material Aluminum, Rubber, Outside Diameter 1/2 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50F1107, 2PK (20205.8H)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- AIRSEPT Large AC Oil Injector w/Sight Glass Body (90021)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- REGIN Smoke Bottle, 7 Sec. (FP201)
- Airsept Heating and Cooling Tools