Shop All Heating and Cooling Tools
Airsept
Line Splice 90 Degree Repair 5/16" OD
Mfr # 76073
Zoro # G5315581
product price: $39.03
/ea
$39.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Number of Pieces 7
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76073
- Zoro # G5315581
- UPC # 602163760731
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/16 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Outside Diameter | 5/16 in |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Details
Item | Line Splice 90 Degree Repair |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Number of Pieces | 7 |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Material | Aluminum, Rubber |
Part Type | Line Splice 90 Degrees Fittings |
Tool Type | Line Splice 90 Degrees Fittings |
Description
Line Splice 90 Degree Repair, Tool Type Line Splice 90 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Motor and Pulley (131560100)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- ARMSTRONG 33H45 R47466-001 115V Blower (33H45)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD (76064)
- CRAFTSMAN Cooling System Kit (CMMT98277)
- Airsept Heating and Cooling Tools