Shop All Heating and Cooling Tools
Airsept
Line Splice 90 Degree Repair 3/8" OD
Mfr # 76072
Zoro # G5315624
$39.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- Material Aluminum, Rubber
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airsept
- MFR # 76072
- Zoro # G5315624
- UPC # 602163760724
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/8 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Outside Diameter | 3/8 in |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Details
Item | Line Splice 90 Degree Repair |
Material | Aluminum, Rubber |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Number of Pieces | 7 |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Part Type | Line Splice 90 Degrees Fittings |
Tool Type | Line Splice 90 Degrees Fittings |
Description
Line Splice 90 Degree Repair, Tool Type Line Splice 90 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 3/8 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- GENERIC Log Bed Kit For Vented & Vent Free Log Sets - Model# Dlb2 (DLB2)
- MANITOWOC Compressor, 220-240V, 60 Hz, 1 Phase (000008729)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- AIRSEPT Line Splice Straight Service Pack, 35 pcs (76250)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- SUPERIOR SMOKE Smoke Emitter, 200 cu. ft., PK12 (SP5)
- Airsept Heating and Cooling Tools