Shop All Heating and Cooling Tools
Airsept
Line Splice 90 Degree Repair 1/2" OD
Mfr # 76071
Zoro # G5315615
$39.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airsept
- MFR # 76071
- Zoro # G5315615
- UPC # 602163760717
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 1/2 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Outside Diameter | 1/2 in |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Details
Item | Line Splice 90 Degree Repair |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Part Type | Line Splice 90 Degrees Fittings |
Tool Type | Line Splice 90 Degrees Fittings |
Description
Line Splice 90 Degree Repair, Tool Type Line Splice 90 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 1/2 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hi Low Adjustable Regulator L.P. Gas (1751-021)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NHF2B)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Straight A/C Hose Connector - #12 to #12 (76804)
- AIRSEPT Smart Splice Str Connect 1/2"Ln-#8 Hose (76701)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- YELLOW JACKET Low Side Coupler, Automotive, Brass (41338)
- Airsept Heating and Cooling Tools