Shop All Heating and Cooling Tools
Airsept
Line Splice 45 Degree Repair 3/8" OD
Mfr # 76062
Zoro # G5315572
product price: $39.03
/ea
$39.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- Material Aluminum, Rubber
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76062
- Zoro # G5315572
- UPC # 602163760625
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/8 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Outside Diameter | 3/8 in |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Details
Item | Line Splice 45 Degree Repair Kit |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Material | Aluminum, Rubber |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Number of Pieces | 7 |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Part Type | Line Splice 45 Degrees Fittings |
Tool Type | Line Splice 45 Degrees Fittings |
Description
Line Splice 45 Degree Repair Kit, Tool Type Line Splice 45 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 3/8 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Popup1620 Pop-Up Replacement (POPUP1620)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- SELKIRK Band Locking 6" 6T-Lb (206450)
- LAMBRO Lambro 215L Dryer Vent Hose, 3 in ID, 50 ft L, Vinyl (215L)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Smart Splice Str Connect 3/8"Ln-#6 Hose (76702)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- AIRSEPT Large AC Oil Injector w/Sight Glass Body (90021)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- Airsept Heating and Cooling Tools