Shop All Automotive Heating & Air Conditioning Parts
Airsept
High Side Hose, Rubber, 1" W x 72" L
Mfr # 72150
Zoro # G4795441
product price: $46.30
/ea
Sold in multiples of 12 for $555.60
$555.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Size (In.) 1 W x 72 L
- Outside Dia. 1 in
- Application Automotive
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72150
- Zoro # G4795441
- UPC # 602163721503
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Size (In.) | 1 W x 72 L |
Outside Dia. | 1 in |
Overall Length | 72 in |
Overall Width | 1 in |
Size | 72 in |
Outside Diameter | 1 in |
Details
Material | Rubber |
Application | Automotive |
Number of Pieces | 1 |
Item | High Side Hose |
For Use With | R-1234YF A/C System |
Type | Tools |
Tool Type | Service Hoses |
Description
High Side Hose, Tool Type Service Hoses, Application Automotive, Material Rubber, For Use With R-1234YF A/C System, Outside Diameter 1 in, Overall Length 72 in, Overall Width 1 in, Number of Pieces 1, Size 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Multi-Fit Trailer Hitch, 15511 (15511)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- BUYERS PRODUCTS 3- Hole Black Powder Coated Drop Forged Bolt-On Heavy-Duty Towing Hook (B076A)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5655C (EX5655C)
- URO PARTS Bmw Vw Expansion Valve, 64111468479 (64111468479)
- VEMO AIR CONDITIONING EXPANSION VALVE (V95-77-0003)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FOUR SEASONS Ac Fitting /Adapter, 12205 (12205)
- MASTERCOOL 50Lb Dot Tank Without Float And 1/2 Acme (66010)
- Airsept Automotive Heating & Air Conditioning Parts