Shop All General Purpose Filter
Airsept
Filter Screen, 0.878" (23.00 mm), 5 pcs.
Mfr # 67543
Zoro # G6032547
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67543
- Zoro # G6032547
- UPC # 602163675431
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.878" (23.00 mm),5 pcs. |
Description
Filter Screen,0.878 In. (23.00 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- GATES Hi-Power II Belts, B71 (B71)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- SOLBERG Wire Mesh (18S)
- FESTO Filter LF-D-MIDI-A-U (LF-D-MIDI-A-U)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- Airsept General Purpose Filter