Shop All General Purpose Filter
Airsept
Filter Screen, 0.821" (20.85 mm), 5 pcs.
Mfr # 67534
Zoro # G6033073
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67534
- Zoro # G6033073
- UPC # 602163675349
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.821" (20.85 mm),5 pcs. |
Description
Filter Screen,0.821 In. (20.85 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-1-1/8)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- SOLBERG SS Polyester Media 5 Micron (851Q)
- PPD Push Lock In-line Filter, 40 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P40)
- SPEEDAIRE Filter Element (4ZK55)
- Airsept General Purpose Filter