Shop All General Purpose Filter
Airsept
Filter Screen, 0.600" (15.24 mm), 5 pcs.
Mfr # 67532
Zoro # G2215955
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airsept
- MFR # 67532
- Zoro # G2215955
- UPC # 602163675325
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.600" (15.24 mm),5 pcs. |
Description
Filter Screen,0.600 In. (15.24 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203KDDG (203KDDG)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- TRITAN Thrust Washer, dia. 3.000in, 0.13in. Thick (TRD4860)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- SOLBERG SS Polyester Media 5 Micron with Prefilter (275QP)
- FESTO Filter LF-D-MINI (LF-D-MINI)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- Airsept Compressed Air Treatment