Shop All General Purpose Filter
Airsept
Filter Screen, 0.579" (14.70 mm), 5 pcs.
Mfr # 67538
Zoro # G6032154
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67538
- Zoro # G6032154
- UPC # 602163675387
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.579" (14.70 mm),5 pcs. |
Description
Filter Screen,0.579 In. (14.70 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- FESTO Push-In Fitting CRQS-M5-4 (CRQS-M5-4)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- FESTO Filter LF-D-MINI-A (LF-D-MINI-A)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- FESTO Filter Cartridge LFP-D-MINI-5M (LFP-D-MINI-5M)
- FESTO Filter LF-D-MIDI-A-U (LF-D-MIDI-A-U)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- Airsept Compressed Air Treatment