Shop All General Purpose Filter
Airsept
Filter Screen, 0.538" (13.67 mm), 5 pcs.
Mfr # 67510
Zoro # G6032678
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67510
- Zoro # G6032678
- UPC # 602163675103
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.538" (13.67 mm),5 pcs. |
Description
Filter Screen,0.538 In. (13.67 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- GREENLEE Pump, Hand-Hyd 767 (767)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- FESTO Micro Filter LFMA-3/4-D-MAXI-DA (LFMA-3/4-D-MAXI-DA)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- GROZ Air Filter, 1/2in NPT, 125 cfm, 290 psi (F15933-MS)
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- Airsept General Purpose Filter