Shop All General Purpose Filter
Airsept
Filter Screen, 0.436" (11.07 mm), 5 pcs.
Mfr # 67522
Zoro # G6032723
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67522
- Zoro # G6032723
- UPC # 602163675226
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.436" (11.07 mm),5 pcs. |
Description
Filter Screen,0.436 In. (11.07 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- NSK NSK 6005ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6005ZZ)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- CIM-TEK PNEUMATIC FILTER (30004)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Nylon, PK10 (9933-05-DQ)
- SOLBERG Polyurethane Pre-Filter 244/245 (PF244)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- FESTO Filter LF-D-MIDI-A (LF-D-MIDI-A)
- Airsept Compressed Air Treatment