Shop All General Purpose Filter
Airsept
Filter Screen, 0.404" (10.26 mm), 5 pcs.
Mfr # 67520
Zoro # G6032845
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67520
- Zoro # G6032845
- UPC # 602163675202
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.404" (10.26 mm),5 pcs. |
Description
Filter Screen,0.404 In. (10.26 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- NACHI 7200 Series Angular Contact Precision Brg, 7210B (7210B)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- IMI NORGREN EXCELON COALESCING 3/8IN 250PSI NPT PNEUMATIC FILTER (F74C-3AN-AD0)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F16AC)
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- WILKERSON Filter Element, Air (FRP-96-729)
- Airsept Compressed Air Treatment