Shop All General Purpose Filter
Airsept
Filter Screen, 0.395" (10.03 mm), 5 pcs.
Mfr # 67518
Zoro # G6032662
product price: $14.41
/ea
Sold in multiples of 5 for $72.05
$72.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 67518
- Zoro # G6032662
- UPC # 602163675189
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Filter Screen,0.395" (10.03 mm),5 pcs. |
Description
Filter Screen,0.395 In. (10.03 mm),5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- AIRSEPT Filter Screen, 0.463" (11.76 mm), 5 pcs. (67524)
- AIRSEPT Filter Screen, 0.866" (22.00 mm), 5 pcs. (67541)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC344P)
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10 (9922-11-BQ)
- Airsept General Purpose Filter