Shop All Filter Accessories
Airsept
Dual Recycle Guard, 1/4" SAE Flare, 11"L
Mfr # 72354
Zoro # G9345113
product price: $28.80
/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Outside Dia. 4 in
- Length 8 in
- Width 4 in
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72354
- Zoro # G9345113
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 3 in |
Outside Dia. | 4 in |
Length | 8 in |
Width | 4 in |
Outside Diameter | 4 in |
Size | 3 in H x 4 in W x 8 in L |
Details
Item | Mounting Bracket |
Includes | Mounting Bracket |
Description/Special Features | To Use with Mfr. No. 75000, 75200; mounts Recycle Guard to A/C equipment |
Accessory Type | DARG Mounting Bracket |
Material | ABS, Aluminum |
Application | Automotive, Automotive A/C |
Number of Pieces | 1 |
For Use With | A/C |
Tool Type | Mounting Bracket |
Description
Mounting Bracket, Tool Type Mounting Bracket, Application Automotive, Automotive A/C, For Use With A/C, Material ABS, Aluminum, Outside Diameter 4 in, Size 3 in H x 4 in W x 8 in L, Includes Mounting Bracket, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar; 39.173" Long 0" x0" x0" (A-L203949)
- WALKER EXHAUST Catalytic Converter, 54705 (54705)
- GATES Auto V-Belt, Industry Number K080830HD (K080830HD)
- METRA 31" Antenna With Removable Black Mast - Gm Trucks & Vans (44GM94B)
- CELLTREAT Glass Fiber Pre-Filter Disk, Binder Free, 1.0um, 50mm Dia, Sterile (230730)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- ACDELCO Filter Kit-Oil (W/Cap Seal), Pf457Go (PF457GO)
- BALDWIN FILTERS Foam Blanket, PA618 FOAM (PA618 FOAM)
- DONALDSON Head Assembly, Hydraulic, P563274 (P563274)
- BALDWIN FILTERS Transparent Amber Bowl (B10AL BOWL)
- BALDWIN FILTERS Inner Adapter Seal, Seal, ES1303-B (ES1303-B)
- Airsept Filter Accessories