Shop All Heating and Cooling Tools
Airsept
Deburrer, A/C, 1 pcs.
Mfr # 90041
Zoro # G9344885
product price: $15.57
/ea
$15.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 8 in
- For Use With Remove Rough Metal Line Edges
- Number of Pieces 1
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Application Metal Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 90041
- Zoro # G9344885
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 8 in |
Size | 8 in |
Details
Item | Deburrer |
For Use With | Remove Rough Metal Line Edges |
Number of Pieces | 1 |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Application | Metal Line |
Material | Anodized Aluminum |
Includes | Convenient Pocket Clip |
Tool Type | Deburrer |
Description
Deburrer, Tool Type Deburrer, Application Metal Line, For Use With Remove Rough Metal Line Edges, Material Anodized Aluminum, Size 8 in, Includes Convenient Pocket Clip, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk (75SCP100L)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD (76064)
- AIRSEPT Line Splice Straight Service Pack, 35 pcs (76250)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- FJC Hose Repair Kit (6070)
- Airsept Heating and Cooling Tools