Shop All Automotive Tool Parts
Airsept
A/C Spin On Filter, 5" H x 3-1/4" W
Mfr # 40011
Zoro # G5099005
product price: $16.17
/ea
Sold in multiples of 12 for $194.04
$194.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tools
- For Use With A/C Flush Machine with Dual-Tank
- Material Paper, Steel
- Application Automotive
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 40011
- Zoro # G5099005
- UPC # 602163400118
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Size (In.) | 5 H x 3-1/4 W |
Outside Dia. | 3 3/4 in |
Outside Diameter | 3 3/4 in |
Size | 5 in H x 3 1/4 in W |
Details
Item | A/C Spin On Filter |
Type | Tools |
For Use With | A/C Flush Machine with Dual-Tank |
Material | Paper, Steel |
Application | Automotive |
Number of Pieces | 1 |
Part Type | Spin-on Filter |
Tool Type | Spin-on Filter |
Description
A/C Spin On Filter, Tool Type Spin-on Filter, Application Automotive, Material Paper, Steel, For Use With A/C Flush Machine with Dual-Tank, Outside Diameter 3 3/4 in, Number of Pieces 1, Size 5 in H x 3 1/4 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- MAIN FILTER SCHWING 30393687 Hydraulic Filter Replacement (MF0058062)
- TIMKEN Wheel Bearing & Race Set - Rear, SET13 (SET13)
- TITAN Breaker Bar, 10" 3/8" Drive (TIT68118)
- HANDI-CHEK Ret Ring Ext Assort 541pc (DISP-SH541)
- TITAN Grease Fit Assortment, 110 Piece (TIT45274)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- TITAN Rectangular Magnetic Tray (TIT21265)
- ANGLO AMERICAN TOOLS External Thread Repair Set, 5/32" To 6", 3 (ANGNES1300)
- CRUSHPROOF Serv Station, 3" (CRUDSS30)
- Airsept Automotive Tool Parts