Shop All Radiator Tools
Airsept
A/C Recycle Guard, 1/2 in. O.D., Aluminum
Mfr # 72101
Zoro # G2016981
product price: $306.10
/ea
Free Shipping & Returns
$306.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 12 in
- Type A/C
- For Use With A/C Equipment
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72101
- Zoro # G2016981
- UPC # 602163721015
- Country of Origin United States
- Category Radiator Tools
Dimensions
Size (In.) | 12 in |
Outside Dia. | 2 21/32 in |
Overall Diameter | 2 21/32 in |
Size | 36 in |
Outside Diameter | 2 21/32 in |
Overall Length | 14 in |
Overall Width | 4 in |
Details
Item | A/C Recycle Guard |
Material | Aluminum |
Type | A/C |
For Use With | A/C Equipment |
Number of Pieces | 3 |
Includes | Fittings, Hose |
Application | Automotive A/C |
Vehicle Make | Universal |
Tool Type | A/C Recycle Guard |
Vehicle Model Year | Universal |
Vehicle Make/Model/Year | Universal |
Vehicle Model | Universal |
Description
A/C Recycle Guard, Tool Type A/C Recycle Guard, Application Automotive A/C, Vehicle Make/Model/Year Universal, Material Aluminum, For Use With A/C Equipment, Outside Diameter 2 21/32 in, Overall Diameter 2 21/32 in, Overall Length 14 in, Overall Width 4 in, Number of Pieces 3, Includes Fittings, Hose, Size 36 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 40, BL-640 (BL-640)
- WOLO Emergency 1 Rotating Light, Red Lens (3210-R)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P496)
- ATTWOOD MARINE Push/Pull Switch - Two-Position - On/Off (7563-6)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- SUR&R A/C Line Repair Kit, Includes 87 Pieces (AC1387)
- Airsept Radiator Tools