Shop All Heating and Cooling Tools
Airsept
A/C Hose Adapter Coupler, Brass, 1"W
Mfr # 72151
Zoro # G9221239
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 251/400 in
- Material Brass
- Type Tools
- Application Automotive
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72151
- Zoro # G9221239
- UPC # 602163721510
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 251/400 in |
Size (In.) | 1 W x 1-1/2 L |
Outside Diameter | 5/8 in |
Size | 1 in W x 1 1/2 in L |
Details
Item | A/C Hose Adapter Coupler |
Material | Brass |
Type | Tools |
Application | Automotive |
Number of Pieces | 1 |
For Use With | R-1234YF A/C System Service |
Part Type | Hose Adapter Coupler |
Tool Type | Hose Adapter Coupler |
Description
A/C Hose Adapter Coupler, Tool Type Hose Adapter Coupler, Application Automotive, For Use With R-1234YF A/C System Service, Material Brass, Outside Diameter 5/8 in, Size 1 in W x 1 1/2 in L, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Freeze Stat, 48 deg.-17 deg. F DIF (1A19716P1S)
- DIAL MFG 3/4" Spider Bearing (6684)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- KING ELECTRIC Paw Wall Heater 208V 2250W White (PAW2022-W)
- AIRSEPT Line Splice Strght Reducer 1/2"-3/8" OD (76006)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT Large AC Oil Injector w/Sight Glass Body (90021)
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- YELLOW JACKET Low Side Coupler, Automotive, Brass (41338)
- Airsept Heating and Cooling Tools