Shop All Radiator Tools
Airsept
A/C High/Low Couplers, 4 in. O.D., 1234YF
Mfr # 72146
Zoro # G2016905
Free Shipping & Returns
$141.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type 1234YF A/C
- Application Automotive A/C
- Outside Dia. 4 in
- Size (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airsept
- MFR # 72146
- Zoro # G2016905
- UPC # 602163721466
- Country of Origin China
- Category Radiator Tools
Dimensions
Outside Dia. | 4 in |
Size (In.) | 5 in |
Size | 5 in |
Outside Diameter | 4 in |
Details
Item | R1234yf A/C High/Low Couplers |
Material | Aluminum |
Type | 1234YF A/C |
Application | Automotive A/C |
For Use With | R-1234YF A/C System Service |
Number of Pieces | 2 |
Includes | High Side Coupler, Low Side Coupler |
Part Type | Coupler |
Tool Type | Coupler |
Description
R1234yf A/C High/Low Couplers, Tool Type Coupler, Application Automotive A/C, For Use With R-1234YF A/C System Service, Material Aluminum, Outside Diameter 4 in, Size 5 in, Includes High Side Coupler, Low Side Coupler, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEMO WIPER MOTOR (V30-07-0016)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- 3-IN-ONE Multi Purpose Motor Oil, 3 Oz. (10045)
- OTC Hose Removal Tool (4521)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- MOTORAD Safety Radiator Cap, 16 psi, Metal (ST16V)
- Airsept Radiator Tools