Shop All Radiator Tools
Airsept
A/C High/Low Coupler Set, 4" O.D., R134a
Mfr # 72132
Zoro # G2016948
original price:
$60.29
5% off
new price: $56.71
/ea
$56.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes High Side Coupler, Low Side Coupler
- For Use With R-134A A/C System Service
- Size (In.) 5 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72132
- Zoro # G2016948
- UPC # 602163721329
- Country of Origin China
- Category Radiator Tools
Dimensions
Size (In.) | 5 in |
Outside Dia. | 4 in |
Outside Diameter | 4 in |
Size | 5 in |
Details
Item | R134a A/C High/Low Couplers |
Material | Aluminum |
Includes | High Side Coupler, Low Side Coupler |
For Use With | R-134A A/C System Service |
Number of Pieces | 2 |
Type | R134a A/C |
Application | Automotive A/C |
Part Type | Coupler |
Tool Type | Coupler |
Description
R134a A/C High/Low Couplers, Tool Type Coupler, Application Automotive A/C, For Use With R-134A A/C System Service, Material Aluminum, Outside Diameter 4 in, Size 5 in, Includes High Side Coupler, Low Side Coupler, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 CREW CAB PICKUP VENTVISOR IN-CHANNEL 4PC (194805)
- VELVAC 2020Xg, L, H/R, H/M, E2003,102"Ltd, Bk (716323)
- DISCO Worm Gear Hose Clamps #24 Stndrd 1-2" C/R PK10 (10897PK)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Radiator Faucet with Rubber Nozzle (RF40)
- Airsept Radiator Tools