Shop All Radiator Tools
Airsept
A/C High Side Filter, 4 in. O.D., SAE
Mfr # 76100
Zoro # G2016817
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With A/C System Service
- Outside Dia. 1 in
- Size (In.) 4 in
- Type A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 76100
- Zoro # G2016817
- UPC # 602163761004
- Country of Origin United States
- Category Radiator Tools
Dimensions
Outside Dia. | 1 in |
Size (In.) | 4 in |
Size | 4 in |
Outside Diameter | 1 in |
Details
Item | A/C High Side Filter |
Material | Aluminum |
For Use With | A/C System Service |
Type | A/C |
Application | Maintain Refrigerant Flow and High Side Filter Traps Debris |
Number of Pieces | 7 |
Part Type | In Line SAE High Side Filter |
Tool Type | In Line SAE High Side Filter |
Description
A/C High Side Filter, Tool Type In Line SAE High Side Filter, Application Maintain Refrigerant Flow and High Side Filter Traps Debris, For Use With A/C System Service, Material Aluminum, Outside Diameter 1 in, Size 4 in, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-623)
- BAYCO REPLC HEAD F/PRO SERIES LIGHTS (BYSL-200)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- BENDIX Desiccant Cartridge Kit - Air Drier, 5008414PG (5008414PG)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- MOTORAD Radiator Cap, Cam-On, 7 psi, Metal (T7)
- Airsept Radiator Tools