Shop All Radiator Tools
Airsept
A/C High Side Filter, 4 in. O.D., Metric
Mfr # 77100
Zoro # G2016808
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 4 in
- Outside Dia. 1 in
- Type A/C
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 77100
- Zoro # G2016808
- UPC # 602163771003
- Country of Origin United States
- Category Radiator Tools
Dimensions
Size (In.) | 4 in |
Outside Dia. | 1 in |
Size | 4 in |
Outside Diameter | 1 in |
Details
Item | A/C High Side Filter |
Material | Aluminum |
Type | A/C |
Number of Pieces | 7 |
Application | Maintain Refrigerant Flow and High Side Filter Traps Debris |
For Use With | A/C System Service |
Part Type | In Line Metric High Side Filter |
Tool Type | In Line Metric High Side Filter |
Description
A/C High Side Filter, Tool Type In Line Metric High Side Filter, Application Maintain Refrigerant Flow and High Side Filter Traps Debris, For Use With A/C System Service, Material Aluminum, Outside Diameter 1 in, Size 4 in, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 10-18 RAM 1500/10-C RAM 2500/3500 REGULAR CAB PLATINUM OVAL STEPBAR BLACK (21-3545)
- ERGOCHAIR Creeper Chair, 4 Swivel Castor Wheels (ERGO-RS)
- PROSKIT Basic Electronics Kit (500-047)
- MAG 1 3 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MAG00322)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- CTA MANUFACTURING Radiator Adaptor, Cad/Chev/GEO/etc (7090)
- Airsept Service & Shop Tools