Shop All Radiator Tools
Airsept
A/C High Side Coupler, 4 in. O.D., 1234YF
Mfr # 72144
Zoro # G2016920
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With R-1234YF A/C System Service
- Type 1234YF A/C
- Number of Pieces 1
- Size (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72144
- Zoro # G2016920
- UPC # 602163721442
- Country of Origin China
- Category Radiator Tools
Dimensions
Size (In.) | 5 in |
Outside Dia. | 1 1/4 in |
Size | 5 in |
Outside Diameter | 1 1/4 in |
Details
Item | R1234yf A/C High Side Coupler |
Material | Aluminum |
For Use With | R-1234YF A/C System Service |
Type | 1234YF A/C |
Number of Pieces | 1 |
Application | Automotive A/C |
Part Type | Coupler |
Tool Type | Coupler |
Description
R1234yf A/C High Side Coupler, Tool Type Coupler, Application Automotive A/C, For Use With R-1234YF A/C System Service, Material Aluminum, Outside Diameter 1 1/4 in, Size 5 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Motor Oil, 10W-40, Synthetic, 55 Gal. (M00100401)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- S.M. ARNOLD CHAMOIS FULLSKIN 5 ENG (AREA67)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 12 Foot (3011035)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT A/C High/Low Couplers, 4 in. O.D., 1234YF (72146)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- PERFORMANCE TOOL Cooling System Pressure Tester Kit (W89733)
- Airsept Service & Shop Tools