Shop All Automotive Tool Parts
Airsept
A/C Flush Machine, Steel, 40" H x 21" W
Mfr # 40001
Zoro # G5099020
product price: $4,985.92
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,985.92
Free 30-Day Returns
Key Features
- Outside Dia. 21 in
- Size (In.) 40 H x 21 W x 20-1/2 D
- Type Universal
- For Use With A/C System Service
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 40001
- Zoro # G5099020
- UPC # 602163400019
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Outside Dia. | 21 in |
Size (In.) | 40 H x 21 W x 20-1/2 D |
Overall Width | 21 in |
Hose Length | 10 ft |
Overall Height | 40 in |
Overall Depth | 20 1/2 in |
Description
A/C Flush Machine, Product Type A/C System Component Flusher, Refrigerant Type R-1234yf, R-134a, Compatible Vehicle Type Diesel Vehicles, Gas Vehicles, Hybrid Vehicles, Filter-Drier Capacity Not Applicable, Tank Type External Tank, Tank Capacity Not Applicable, Operation Manual, Display Size Not Applicable, Display Type Not Applicable, Connectivity No Connectivity, Hose Length 10 ft, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- WIX FILTERS Fuel Filter #Wix 33398 (33398)
- FLEETGUARD Fuel Filter, FF5421 (FF5421)
- MILTON Inflator Gauge, Digital, Kwik Grip Chuck (572D)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- KEYSCO TOOLS Wall Mount Masker, 36" (ALC78009)
- STRINGLINER Twist Nyln Line 270'Reel (25106)
- STECK MANUFACTURING "The Original" Pull Rod Set (STC20000)
- 3M 3M 05707 Perfect-It Foam Polishing Pad - 8" (7100145283)
- GEARWRENCH 9-1/2" Rectangular Universal Magnetic Parts Tray (83115)
- REESE EXPLORE Ratcheting Cargo Bar (1390600)
- Airsept Automotive Tool Parts