Shop All Filter Accessories
Airsept
A/C Equipment Filtration Device, 15 in. L
Mfr # 72127
Zoro # G9345104
product price: $80.84
/ea
Free Shipping & Returns
$80.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 15 in
- Includes (2) Hoses, (4) Adapter Fittings
- Width 13 in
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 72127
- Zoro # G9345104
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 1 in |
Length | 15 in |
Width | 13 in |
Outside Dia. | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Size | 1 in H x 13 in W x 15 in L |
Details
Item | A/C Equipment Filtration Device |
Includes | (2) Hoses, (4) Adapter Fittings |
Accessory Type | A/C Equipment Filtration Device |
Material | Brass, Rubber |
For Use With | A/C |
Application | Automotive, Automotive A/C |
Number of Pieces | 4 |
Tool Type | A/C Equipment Filtration Device |
Description
A/C Equipment Filtration Device, Tool Type A/C Equipment Filtration Device, Application Automotive, Automotive A/C, For Use With A/C, Material Brass, Rubber, Outside Diameter 1 1/2 in, Size 1 in H x 13 in W x 15 in L, Includes (2) Hoses, (4) Adapter Fittings, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE DockLite Solar Dock & Deck Light (DE96255F)
- MOROSO GASKET, OIL PAN ONE PIECE, BBC MARK 4 (93153)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- VELVAC Nylon Split Loom 3/8"Id X 100' Spool (020106-7)
- AIRSEPT Dual Recycle Guard, 1/4" SAE Flare, 11"L (72354)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- CAMCO MFG INC RV Camco Mfg Inc Rv RV TastePURE Water Filter 40043 (40043)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- DONALDSON Head Assembly, Hmk04 Duramax, P166086 (P166086)
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- THE MAIN RESOURCE O-Ring L, TC182034, Rotry Coupling Assmbly (TMRTC181713)
- Airsept Filter Accessories