Shop All Automotive Tool Parts
Airsept
A/C Charcoal Filter, 4-3/4" H x 4-1/4" W
Mfr # 40010
Zoro # G5099011
product price: $286.45
/ea
Sold in multiples of 6 for $1,718.70
Free Shipping & Returns
$1,718.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Plastic
- Size (In.) 4-3/4 H x 4-1/4 W
- Type Tools
- For Use With A/C Flush Machine with Dual-Tank
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airsept
- MFR # 40010
- Zoro # G5099011
- UPC # 602163400101
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Size (In.) | 4-3/4 H x 4-1/4 W |
Outside Dia. | 4 1/4 in |
Outside Diameter | 4 1/4 in |
Size | 4 3/4 in H x 4 1/4 in W |
Details
Material | Fabric, Plastic |
Type | Tools |
Item | A/C Charcoal Filter |
For Use With | A/C Flush Machine with Dual-Tank |
Number of Pieces | 1 |
Application | Automotive |
Part Type | Charcoal Exhaust Filter |
Tool Type | Charcoal Exhaust Filter |
Description
A/C Charcoal Filter, Tool Type Charcoal Exhaust Filter, Application Automotive, Material Fabric, Plastic, For Use With A/C Flush Machine with Dual-Tank, Outside Diameter 4 1/4 in, Number of Pieces 1, Size 4 3/4 in H x 4 1/4 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., White (300-CB26W)
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. (00700005908)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- CRUSHPROOF Serv Station, 3" (CRUDSS30)
- KOHLER Air Filter, Kit, Pre-Cleaner SV710-740 (32 883 03-S1)
- OTC 2 PIECE LONG JAW SET (OTC4536-5)
- ANGLO AMERICAN TOOLS External/Internal Thread Repair Set, 6 Piece (ANGNES1025)
- TITAN Single Edge No.12 Razor Bl, 100Pc (TIT11038)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- Airsept Automotive Tool Parts