Shop All Engine Components
Airrex
DC Heater, 48V, 900W
Mfr # 21EL65
Zoro # G5301712
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 40 A
- Watts 900 W
- Depth 8 7/10 in
- Voltage 48 V
- Width 10 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airrex
- MFR # 21EL65
- Zoro # G5301712
- Country of Origin Korea, Republic of
- Category Engine Components
Dimensions
Depth | 8 7/10 in |
Width | 10 2/3 in |
Height | 4 1/2 in |
Overall Length | 8 11/16 in |
Overall Height | 4 1/2 in |
Overall Width | 10 11/16 in |
Details
Fuse Amps | 40 A |
Watts | 900 W |
Item | DC Auxiliary Heater |
Voltage | 48 V |
Includes | Main Power Cable, Mounting Plate, Wired Remote Controller |
Shop By | Closeouts |
Product Type | Auxiliary Heater |
Wattage | 900 W |
Current | 40 A |
Description
DC Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 48V, Heating Capacity Not Applicable, Current 40 A, Wattage 900 W, Includes Main Power Cable, Mounting Plate, Wired Remote Controller, Overall Height 4 1/2 in, Overall Length 8 11/16 in, Overall Width 10 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- TECHNIDOT Fitting, DOT, PTC, Male Branch Tee, Rigid, 3/8" x 1/4" Male NPT (DOT72-0604)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN9YC (415)
- SKF Bearing, 6206-Vsp55 (6206-VSP55)
- AIRREX DC Heater, 24V, 700W (21EL64)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST836 (DST836)
- S.U.R. & R. AUTO PARTS 16mm Copper Washer (10) (SRRBRC287)
- STENS Safety Switch (430413)
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- DEA MOUNTS Engine Torque Strut Mount, A4318 (A4318)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR (17284)
- Airrex Engine Components