Shop All Circuit Breakers
Airpax
Molded Case Circuit Breaker, 3 Pole, 600V AC
Mfr # HH83XB464
Zoro # G706266875
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
- Current 36 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airpax
- MFR # HH83XB464
- Zoro # G706266875
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Current | 36 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- RADIX WIRE 20 AWG, UL 3257 Lead Wire, 7 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA20P007T)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- SQUARE D Molded Case Circuit Breaker, QJP Series 125A, 2 Pole, 240V AC (QJP22125TM)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- NOARK Circuit Breaker, B1E Series 1A, 3 Pole, 480V AC, C Curve (B1E3C1)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- SQUARE D Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (6191381)
- Airpax Circuit Breakers