Shop All Circuit Breakers
Airpax
Miniature Circuit Breaker, 77A, 2 Pole, 600V AC
Mfr # 219-2-32498-77
Zoro # G509769696
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 77A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airpax
- MFR # 219-2-32498-77
- Zoro # G509769696
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 77A |
Number of Poles | 2 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 2 Pole, 240/415/440V AC, D Curve (M9F23213)
- PARALLAX PWR Circuit Breaker (P2F-ITEQ1515)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- Airpax Circuit Breakers