Shop All Time Delay Relays
Airotronics
Time Delay Relay, 24VDC, 25A, SPST
Mfr # MC4004531J
Zoro # G0322327
original price:
$82.74
24% off
new price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage
- Input or Control Voltage 24V DC
- Coil Volts 24VDC
- DC Contact Rating - Relay 25A @ 24V
- Number of Pins - Relay 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC4004531J
- Zoro # G0322327
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.5 in |
Body Width - Relay | 2.5 in |
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.83 in |
Body Width | 2.5 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.83 in |
Overall Depth | 1.3 in |
Body Height | 2.5 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Contact Rating (DC) 25 A @ 24V, Current Rating 25 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Percentage, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 5, Mounting Style Surface, Body Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- Airotronics Electrical Relays