Shop All Time Delay Relays
Airotronics
Time Delay Relay, 230VAC, 25A, SPST
Mfr # MC2004531J
Zoro # G0322351
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage
- Input or Control Voltage 230V AC
- Coil Volts 230VAC
- AC Contact Rating - Relay 25A @ 230V
- Number of Pins - Relay 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC2004531J
- Zoro # G0322351
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.3 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.5 in |
Body Height - Relay | 0.83 in |
Body Height | 2.5 in |
Overall Depth | 1.3 in |
Body Depth | 0.83 in |
Mounting Hole Diameter | 0.25 in |
Body Width | 2.5 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 230V AC, Contact Form SPST-NO, Contact Rating (AC) 25 A @ 240V, Current Rating 25 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Percentage, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 5, Mounting Style Surface, Body Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nylon Cable Tie Assortment (8813)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- Airotronics Electrical Relays