Shop All Time Delay Relays
Airotronics
Time Delay Relay, 12VDC, 25A, SPST
Mfr # MC7004531J
Zoro # G0322336
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage
- Input or Control Voltage 12V DC
- Coil Volts 12VDC
- DC Contact Rating - Relay 25A @ 12V
- Number of Pins - Relay 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # MC7004531J
- Zoro # G0322336
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 0.83 in |
Overall Height - Relay | 1.3 in |
Body Depth - Relay | 2.5 in |
Body Width - Relay | 2.5 in |
Overall Depth | 1.3 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.83 in |
Body Height | 2.5 in |
Body Width | 2.5 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 12V DC, Contact Form SPST-NO, Contact Rating (DC) 25 A @ 12V, Current Rating 25 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Percentage, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 5, Mounting Style Surface, Body Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- Airotronics Time Delay Relays