Shop All Time Delay Relays
Airotronics
Encapsulated Timer Rlay, 10A, Relay, 120VAC
Mfr # TGMPL10100A1H
Zoro # G5242045
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Watchdog
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 10A @ 120V
- Number of Pins - Relay 6
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # TGMPL10100A1H
- Zoro # G5242045
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.0 in |
Body Width - Relay | 2.0 in |
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.85 in |
Body Depth | 0.75 in |
Flat Pin Width | 0.25 in |
Overall Depth | 1.14 in |
Mounting Hole Diameter | 0.25 in |
Body Height | 2 in |
Body Width | 2 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 120V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Watchdog, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 120V AC, Minimum Time Setting 1 sec, Maximum Time Setting 100 sec, Number of Pins 6, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYF-50)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (TGMPL70100A1H)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- Airotronics Electrical Relays