Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 1A, Relay
Mfr # THCU102S3E
Zoro # G5238256
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Input or Control Voltage 10 to 120V DC, 19 to 265V AC
- AC Contact Rating - Relay 1.00A @ 19 to 265V
- DC Contact Rating - Relay 1.00A @ 10 to 120V
- Number of Pins - Relay 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airotronics
- MFR # THCU102S3E
- Zoro # G5238256
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 3.0 in |
Body Depth - Relay | 4.5 in |
Body Height - Relay | 0.75 in |
Overall Height - Relay | 1.82 in |
Overall Depth | 1.14 in |
Body Depth | 0.75 in |
Body Height | 2 in |
Body Width | 2 in |
Flat Pin Width | 0.25 in |
Mounting Hole Diameter | 0.25 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 120V AC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 19 to 265V, Contact Rating (DC) 1 A @ 10 to 120V, Current Rating 1 A, Number of Delay Functions 1, Delay Function Delay On Make, Flat Pin Width 0.25 in, Input Voltage 10 to 120V AC, 19 to 265V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 102.3 sec, Number of Pins 2, Mounting Style Panel Door, Adjustment Interface Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black (SRCD-1150-5-BK)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLS050)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- Airotronics Time Delay Relays