Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 1A, Relay, 1NO
Mfr # THCU10230E
Zoro # G5238283
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Input or Control Voltage 10 to 120V DC, 19 to 265V AC
- AC Contact Rating - Relay 1.00A @ 19 to 265V
- DC Contact Rating - Relay 1.00A @ 10 to 120V
- Number of Pins - Relay 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airotronics
- MFR # THCU10230E
- Zoro # G5238283
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 3.0 in |
Body Height - Relay | 0.75 in |
Overall Height - Relay | 1.82 in |
Body Depth - Relay | 4.5 in |
Flat Pin Width | 0.25 in |
Overall Depth | 1.14 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.75 in |
Body Height | 2 in |
Body Width | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 265V DC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 19 to 265V, Contact Rating (DC) 1 A @ 10 to 120V, Current Rating 1 A, Number of Delay Functions 1, Delay Function Delay On Make, Flat Pin Width 0.25 in, Input Voltage 10 to 120V AC, 19 to 265V DC, Minimum Time Setting 10 sec, Maximum Time Setting 10,230 sec, Number of Pins 2, Mounting Style Panel Door, Adjustment Interface Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- Airotronics Electrical Relays